• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(802)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Knife for portable electrical equipment
MAKITA 792534-4 CENTRE BLADE JS1660/DJS160/161

MAKITA 792534-4 CENTRE BLADE JS1660/DJS160/161

Knife for portable electrical equipment Makita

See technical information
References
Makita:792534-4
Rubix:80070458
EAN:0088381105477
brand logo
brand logo
brand logo
brand logo
brand logo

Product details : MAKITA 792534-4 CENTRE BLADE JS1660/DJS160/161


brand logo

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 71.46 excl. VAT
/ Each
£ 85.75 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MAKITA 792533-6 SIDE BLADE SET JS1600/DJS160BOSCH 2608690003 SDS-MAX 90MM ASHPHALT CUTTERDRAPER 37838 1/2 TAPERED MALE COUPLINGDREMEL 2.615.088.0JA 880 12V LI-ION BATTERYKNIPEX 9539315A01 SPARE PIVOT CUTTER SET F 9531/36315 ADRAPER 70863 2PC 1/4BSP MALE QUICKCOUPLINGMAKITA 191V42-8 XGT 40V 5.0AH PSK - BL4050F X 2 DC40RA 240V MAKPAC 2BOSCH 2608597125 SDS-PLUS DRILL 16 X 950 X 1000MMDRAPER 55913 D20 20V LI-ION FAST BATTERY CHARGER 4ABOSCH 6MM COLLET 1608570043DRAPER 23202 3 HOSE COUPLINGDURACELL DL245 1PK FAIRFIELDROEBUCK 898385 FLOODLIGTH CHARGER 15VSTANLEY 1-77-163 PRO ALUMINIUM TRIPOD 119-292CMBOSCH 11608613013 POLISHING SPONGE 160MM M14 THREAD
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap