• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(802)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
ENERGIZER 123 PK1 PHOTO LITHIUM BATTERY 123

ENERGIZER 123 PK1 PHOTO LITHIUM BATTERY 123

Battery for portable electrical equipment Energizer

See technical information
References
Energizer:123 PK1
Rubix:1472166
brand logo
brand logo
Technical specifications
Voltage3 V
See all Specifications

Product details : ENERGIZER 123 PK1 PHOTO LITHIUM BATTERY 123


Technical specifications


Attributes
Voltage3 V
Typelithium
Show UNSPSC/ECL@SS
£ 6.39 excl. VAT
/ Each
£ 7.67 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

MILWAUKEE 4932451395 M12B6 BATTERYENERGIZER AA NIMH 2000MAH PK4 EXTREME-AA-PK4DEWALT DCB549-XJ 15AH RECHARGEABLE BATTERYMAKITA 197265-4 BATTERY BL1840B/DGA508/DTW285DEWALT DCB183-XJ RECHARGABLE 2AH LI-ION BATTERY PACK 18VDRAPER 70256 12V COMBI DRILL,1X1.5AH BATTERY,1XFAST CHARGERDRAPER 89437 STORM FORCE 20V LI-ION BATTERY 2.0AHDEWALT DCBP518-XJ 18V XR 5AH POWERSTACK BATTERYMILWAUKEE 4932492651 M18 FORGE BATTERY 12.0 AHDRAPER 70311 12V LI-ION BATTERY 4AHSAFT BATTERY LS145003PFRPDRAPER 89433 4AH BATTERYDRAPER 81164 BATTERY DIAGNOSTIC TOOLBOSCH 1600Z0002X 12V / 10.8V 2AH LI-ION BATTERYDRAPER 81109 ALUMINUM TORCH 2 X AA BATTERIES 5210140
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap