Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
MILWAUKEE 4933499230 M18 FUEL DUAL BATTERY BLOWER (2 X 8.0AH BATTERY C
MILWAUKEE 4933499230 M18 FUEL DUAL BATTERY BLOWER (2 X 8.0AH BATTERY C
Battery for portable electrical equipment Milwaukee
References
milwaukee:
4933499230
rubix:
395A6548
manufacturer :
4933499230
Product details
Technical specifications
Product details : MILWAUKEE 4933499230 M18 FUEL DUAL BATTERY BLOWER (2 X 8.0AH BATTERY C
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
798.33
excl. VAT
/
Each
£
958.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4932479265 M18 5.0AH REDLITHIUM-ION CHEMICAL RESISTANCE BATT
MAKITA 2 X BL4040 4.0AH XGT BATTERIES DC40RA 240V CHARGER CASE
MAKITA 198000-3 7.2V BATTERY
MILWAUKEE 4932480165 M12 5.0AH REDLITHIUM-ION HIGH OUTPUT BATTERY
CHALLENGER AA61 BATTERY 12V DC 2AH
DEWALT DCBP034-XJ BATTERY
BOSCH 1600A002U5 5.0AH LI-ION BATTERY
MAKITA 197615-3 3.0AH LI-ION BATTERY FOR DFL400FZ ANGLE SCREWDRIVER
BOSCH-F016800474 36V 2AH LITHIUM ION BATTERY TO SUIT ALB36LI
MAKITA 197599-5 BATTERY BL1830B 18V LI-ION
MAKITA 193739-3 BATTERY 24V 3.1AH NIMH
BOSCH 12V BATTERY 2.6AH NI.MH MP2607335683
DREMEL 2.615.088.0JA 880 12V LI-ION BATTERY
CHALLENGER AA60 BATTERY 12V DC 1.2AH
MILWAUKEE 4932472074 M18 DUAL BAY RAPID CHARGER