BOSCH 2608661781 BIM PLUNGECUT OMT BLADE 65MM AIZ 65 BB


APB Blade

References
bosch:2608661781
rubix:2577948
ean:3165140596169
brand logo
brand logo
brand logo
Technical specifications

Product details : BOSCH 2608661781 BIM PLUNGECUT OMT BLADE 65MM AIZ 65 BB


The Starlock AII 65 APB blade offers long life for wide cuts in wood and non-hardened metal. Its robust BIM (bi-metal) combination of an HCS (high carbon steel) blade and HSS (high-speed steel) teeth resists wear and heat in hard materials such as metal and in abrasive materials to ensure lifetime use. The blade's flat design reduces wobbling to ensure a controlled cut due to direct power transmission that minimises wear on the blade. Its rounded cutting edge (Curved-Tec) prevents tooth breakage and increases durability. This blade is intended for cutting door frames to length on the floor and plunge cutting in laminated panels. It cuts wood with non-hardened metal, soft plastic, plasterboard and wood with nails. Use this product with all Starlock, Starlock Plus and Starlock Max power tools as well as common multi-tools.

Strengths

•BIM combination of an HCS blade and HSS teeth resists wear and heat to ensure lifetime use
Flat design reduces wobbling, enabling direct power transfer that minimises wear
Its rounded cutting edge (Curved-Tec) prevents tooth breakage and increases durability
brand logo

Technical specifications


Attributes
Length65 mm
Model65 APB
Show UNSPSC/ECL@SS
£ 21.35 excl. VAT
/ Each
£ 25.62 incl. VAT
  • Usually arrives within 14 working days