• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(802)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Knife for portable electrical equipment
MAKITA 792533-6 SIDE BLADE SET JS1600/DJS160

MAKITA 792533-6 SIDE BLADE SET JS1600/DJS160

Knife for portable electrical equipment Makita

See technical information
References
Makita:792533-6
Rubix:80144080
EAN:0088381105453
brand logo
brand logo
brand logo

Product details : MAKITA 792533-6 SIDE BLADE SET JS1600/DJS160


brand logo

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 55.66 excl. VAT
/ Each
£ 66.79 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BOSCH 2608690003 SDS-MAX 90MM ASHPHALT CUTTERMAKITA 792534-4 CENTRE BLADE JS1660/DJS160/161DEWALT DWV9210-XJ DWV9210 DUST CONNECTION SYSTEM KITDRAPER 37839 1/4 HOSE TAILPIECE/COUPLINGDRAPER 37836 3/8 TAPERED MALE COUPLINGEXPERT 1/4 INCH MAGNETIC BIT-HOLDER E113648BOSCH 11608613013 POLISHING SPONGE 160MM M14 THREADDREMEL 723 100PC ROTARY TOOL ACCESSORY SET 2615S723JAMILWAUKEE 4932451388 M12 3.0AH REDLITHIUM-ION BATTERYMAKITA B-64814 STARLOCK CUTSAW 32 TMA047 BIMROEBUCK 898386 FLOODLIGTH CHARGER 20VDRAPER 54413 COUPLING EURO-XF 13MM HOSE T/PSTAHLWILLE 02470028 ADAPTOR 3/8 DRIVE X 7/16 INCHFACOM BATTERY CL3.BA1850 18V 5.0AHDRAPER 54410 COUPLING EURO-XF 6MM HOSE T/P
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap