• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(694)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK AE10-A16-CS-055 MILLING CUTTER EXCHANGEABLE HEAD 5721470

SANDVIK AE10-A16-CS-055 MILLING CUTTER EXCHANGEABLE HEAD 5721470


Miller holder mandrels Sandvik Coromant

References
sandvik coromant:AE10-A16-CS-055
rubix:318A1458
manufacturer :5721470
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK AE10-A16-CS-055 MILLING CUTTER EXCHANGEABLE HEAD 5721470


Technical specifications


Attributes
No attributes to display for this product
£ 207.20 excl. VAT
/ Each
£ 248.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C4-391.EH-25038 COROMANT CAPTO 7079922SANDVIK A2B20-40 32 100 MAS-BT 403 TO WELDON ADAPTOR 5721931SANDVIK EH25-A24.7-SS-135 SHANK STEEL 135 OALSANDVIK A2B20-40 20 100 5721927SANDVIK AE25-A32-SS-065 MILLING CUTTER EXCHANGEABLE HEAD 5721508SANDVIK HA10-WE32-B072-100 SOLID HOLDING TOOL 8330599OMEGAPROD OM31070 BT40 FMB 40 60 AD G2.520000SANDVIK E25-A25-SE-200 CYLINDRICAL SHANK 5782680SANDVIK AA3B20-5038101 SOLID HOLDING TOOL 5721205CUTLINE HSK 63 SIDE LOCK HOLDER 14.0 MM X 100L 868329SANDVIK AEH10-A09.2-SH-120 MILLING CUTTER EXCHANGEABLE HEAD 6854906SANDVIK C6-391.10-32 025 TO SIDE AND FACE MILL ARBOR ADAPTOR 5729932CUTLINE SK40 SHELL MILL HOLDER DIN 69871 SPIGOT 27.0 MM X 50L 847507SANDVIK AEH10-A09.2-SS-080 MILLING CUTTER EXCHANGEABLE HEAD 6731079ROEBUCK 8301 019 19PCE METRIC R8 COLLET SET 2-20MM X 2MM IN WOODEN

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories