Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK 393.14-40 250 ER COLLET 5760578
SANDVIK 393.14-40 250 ER COLLET 5760578
ER pincer Sandvik Coromant
References
sandvik coromant:
393.14-40 250
rubix:
1029957
manufacturer :
5760578
Product details
Technical specifications
Product details : SANDVIK 393.14-40 250 ER COLLET 5760578
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.52
excl. VAT
/
Each
£
70.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 391.60A-OZ J440 RUBBER COLLET FOR TAP SHANKS 5759832
OMEGAPROD OM32200 ER25-15 STANDARD COLLET COLLET ER25 430E 15-14MM
SANDVIK A393.15-323/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966365
3931440190-SVIK COLLET DIN 6499
CUTLINE COLLET PRECISION ER20+ 1.0 MM 868579
OMEGAPROD OM32322 ER32-20 ULTRA PRECISION COLLET
OMEGAPROD OM32337 ER40-13 STANDARD COLLET COLLET ER40 472E 13-12MM
CUTLINE COLLET ER20 12.0 MM 868479
SANDVIK 393.14-20D040X0315 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5760449
3931420080-SVIK COLLET DIN 6499
SANDVIK A393.14-32-5/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003584
3931432040-SVIK COLLET DIN 6499
OMEGAPROD OM32347 ER40-23 STANDARD COLLET COLLET ER40 472E 23-22MM
CUTLINE 869021 COLLETS ER40 SEALED WITH SEAL D.03 APPLICABLE UP TO 21
CUTLINE COLLET PRECISION ER20+ 2.0 MM 868580