Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32260 ER32-13 STANDARD COLLET COLLET ER32 470E 13-12MM
OMEGAPROD OM32260 ER32-13 STANDARD COLLET COLLET ER32 470E 13-12MM
ER pincer Omega Products
References
omega products:
OM32260
rubix:
293A9828
Technical specifications
Diameter
33
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32260 ER32-13 STANDARD COLLET COLLET ER32 470E 13-12MM
Technical specifications
Attributes
Diameter
33
mm
Type
Standard Collet
Length
40
mm
Pincer/pliers
Pincer
Clamping range, minimum
12
mm
Clamping range, maximum
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.45
excl. VAT
/
Each
£
8.94
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
OMEGAPROD OM33550 ER32-20 HIGH PRESSURE SEALED COLLET
SANDVIK A393.14-20-10 NO 5722931
SANDVIK 393.14-25 D120X090 HOLDING TOOL 5760480
SANDVIK A393.14-32-1/2 7003580
OMEGAPROD OM32066 ER11-06 ULTRA PRECISION COLLET
SANDVIK 393.14-25 160 ER COLLET 5760491
OMEGAPROD OM32339 ER40 X 15MM COLLET
OMEGAPROD OM32120 ER16-06 ULTRA PRECISION COLLET
SANDVIK 391.60A-OZ J443 RUBBER COLLET 5759838
CUTLINE COLLET PRECISION ER11+ 4.5 MM 868554
SANDVIK 393.14-25 080 ER COLLET 5760517
SANDVIK 393.15-16 03 5966285
SANDVIK 393.14-25 060 ER COLLET 5760514
CUTLINE 869009 COLLETS ER32 SEALED WITH SEAL D.10 APPLICABLE UP TO 21
SANDVIK A393.15-325/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966366