Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32123 ER16-075 ULTRA PRECISION COLLET
OMEGAPROD OM32123 ER16-075 ULTRA PRECISION COLLET
ER pincer Omega Products
References
omega products:
OM32123
rubix:
293A9191
Technical specifications
Diameter
17
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32123 ER16-075 ULTRA PRECISION COLLET
Technical specifications
Attributes
Diameter
17
mm
Type
ultra precision collet
Length
27.5
mm
Pincer/pliers
pincer
Clamping range, minimum
6.5
mm
Clamping range, maximum
7.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.46
excl. VAT
/
Each
£
18.55
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COLLET PRECISION ER11+ 3.0 MM 868551
SANDVIK 393.14-32 140 ER COLLET 5760521
SANDVIK 393.14-25 060 ER COLLET 5760514
CUTLINE COLLET ER16 6.5 MM 868459
SANDVIK A393.14-20-7/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766979
OMEGAPROD OM32040 ER11-06 STANDARD COLLET
SANDVIK 393.14-16 0500 ER COLLET 5760451
3931440050-SVIK COLLET DIN 6499
OMEGAPROD OM32057 ER11-015 ULTRA PRECISION COLLET
SANDVIK A393.15-325/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966367
SANDVIK 393.14-40 D220X180 5760504
SANDVIK A393.15-165/32 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153058
CUTLINE 869009 COLLETS ER32 SEALED WITH SEAL D.10 APPLICABLE UP TO 21
SANDVIK 393.14-25 140 ER COLLET 5760486
3931440150-SVIK COLLET DIN 6499