ER pincer Omega Products
Diameter | 41 mm |
---|---|
Clamping diameter | 11 mm |
Diameter | 41 mm |
---|---|
Clamping diameter | 11 mm |
Type | tapping collet |
Length | 46 mm |
Pincer/pliers | pincer |
Clamping range, minimum | 9 mm |
Clamping range, maximum | 11 mm |
Usually arrives within 14 working days