Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32065 ER11-055 ULTRA PRECISION COLLET
OMEGAPROD OM32065 ER11-055 ULTRA PRECISION COLLET
ER pincer Omega Products
References
omega products:
OM32065
rubix:
293A9226
Technical specifications
Diameter
11.5
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32065 ER11-055 ULTRA PRECISION COLLET
Technical specifications
Attributes
Diameter
11.5
mm
Type
Ultra Precision Collet
Length
18
mm
Pincer/pliers
Pincer
Clamping range, minimum
5
mm
Clamping range, maximum
5.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.01
excl. VAT
/
Each
£
18.01
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 393.15-40 10 ER COLLET 5966315
SANDVIK 393.14-11 D028X021 5760405
39314110175-SVIK HOLDING TOOLS
SANDVIK A393.15-401 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966368
CUTLINE COLLET ER11 3.0 MM 868439
OMEGAPROD OM32334 ER40 X 10MM COLLET
OMEGAPROD OM32114 ER16-03 ULTRA PRECISION COLLET
CUTLINE COLLET PRECISION ER20+ 2.0 MM 868580
CUTLINE COLLETS ER20 WITH SQUARE LOCKING DRIVE FOR TAPPING 10X8 868689
OMEGAPROD OM32235 ER25-06 ULTRA PRECISION COLLET
SANDVIK 393.14-080350 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6495037
SANDVIK 393.15-16 06 ER COLLET 5966288
CUTLINE COLLET PRECISION ER11+ 2.0 MM 868549
OMEGAPROD OM33542 ER32-12 HIGH PRESSURE SEALED COLLET
OMEGAPROD OM32344 ER40-20 STANDARD COLLET COLLET ER40 472E 20-19MM