Pneumatic wrenches CP (Chicago Pneumatic)
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 827 N.m |
Weight | 2.84 kg |
Logistics dimensions (L x W x H) | 222x222x88 mm |
---|---|
Logistic Weight | 2835 g |
Packaged dimensions (D x W x H) | 222x222x88 mm |
Package weight | 2835 g |
Square drive adapter | 1/2 '' |
Maximum torque | 827 N.m |
Weight | 2.84 kg |
No-load speed | 6400 rpm |
Air consumption | 624 l/min |
Total length | 210 mm |
Sound level | 96 dB |
Usually arrives within 14 working days