Pneumatic wrenches CP (Chicago Pneumatic)
Square drive adapter | 3/8 '' |
---|---|
Maximum torque | 563 N.m |
Weight | 1.58 kg |
Logistics dimensions (L x W x H) | 240x200x70 mm |
---|---|
Logistic Weight | 1580 g |
Packaged dimensions (D x W x H) | 240x200x70 mm |
Package weight | 1580 g |
Square drive adapter | 3/8 '' |
Maximum torque | 563 N.m |
Weight | 1.58 kg |
No-load speed | 9400 rpm |
Air consumption | 564 l/min |
Total length | 127 mm |
Sound level | 91 dB |
Usually arrives within 14 working days