Pneumatic wrenches Facom
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 1625 N.m |
Weight | 2.5 kg |
Logistics dimensions (L x W x H) | 224x87x225 mm |
---|---|
Logistic Weight | 2500 g |
Square drive adapter | 1/2 '' |
Maximum torque | 1625 N.m |
Weight | 2.5 kg |
Total length | 224 mm |
Sound level | 112 dB |
Usually arrives within 14 working days