Pneumatic wrenches Ingersoll Rand
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 1057 N.m |
Weight | 1.8 kg |
Logistics dimensions (L x W x H) | 189x182x69 mm |
---|---|
Logistic Weight | 1800 g |
Packaged dimensions (D x W x H) | 242x216x84 mm |
Package weight | 2200 g |
Square drive adapter | 1/2 '' |
Maximum torque | 1057 N.m |
Weight | 1.8 kg |
No-load speed | 11000 rpm |
Air consumption | 164 l/min |
Sound level | 90.7 dB |
Usually arrives within 14 working days