Pincer angle grinder CP (Chicago Pneumatic)
Pliers diameter | 3 mm |
---|---|
No-load speed | 60000 rpm |
Weight | 0.765 kg |
Logistics dimensions (L x W x H) | 188x215x76 mm |
---|---|
Logistic Weight | 549 g |
Packaged dimensions (D x W x H) | 188x215x76 mm |
Package weight | 549 g |
Pliers diameter | 3 mm |
No-load speed | 60000 rpm |
Weight | 0.765 kg |
Air consumption | 156 l/min |
Power | 90 W |
Usually arrives within 14 working days