INGERSOL G1A200PG4M G1 SERIES ANGLE DIE GRINDER 20000RPM 6 MM COLLET
Pincer angle grinder Ingersoll Rand
See technical informationReferences
Ingersoll Rand:80155211
Rubix:358A4878
Product details : INGERSOL G1A200PG4M G1 SERIES ANGLE DIE GRINDER 20000RPM 6 MM COLLET
Technical specifications
Attributes
| Pliers diameter | 6 mm |
|---|---|
| No-load speed | 2000 rpm |
| Weight | 0.5 kg |
Show UNSPSC/ECL@SS
£ 954.00 excl. VAT
/ Each
£ 1,144.80 incl. VAT
- Usually arrives within 14 working days
