Pincer angle grinder CP (Chicago Pneumatic)
Pliers diameter | 6.35 mm |
---|---|
No-load speed | 12000 rpm |
Weight | 1.6 kg |
Logistics dimensions (L x W x H) | 330x100x230 mm |
---|---|
Logistic Weight | 2215 g |
Packaged dimensions (D x W x H) | 330x100x230 mm |
Package weight | 2215 g |
Pliers diameter | 6.35 mm |
No-load speed | 12000 rpm |
Weight | 1.6 kg |
Air consumption | 960 l/min |
Power | 900 W |
Usually arrives within 14 working days