Pincer angle grinder CP (Chicago Pneumatic)
Pliers diameter | 6.35 mm |
---|---|
No-load speed | 15000 rpm |
Weight | 1 kg |
Logistics dimensions (L x W x H) | 220x160x65 mm |
---|---|
Logistic Weight | 1136 g |
Packaged dimensions (D x W x H) | 220x160x65 mm |
Package weight | 1136 g |
Pliers diameter | 6.35 mm |
No-load speed | 15000 rpm |
Weight | 1 kg |
Air consumption | 600 l/min |
Power | 400 W |
Usually arrives within 14 working days