Pincer angle grinder CP (Chicago Pneumatic)
Pliers diameter | 6.35 mm |
---|---|
No-load speed | 22000 rpm |
Weight | 5.6 kg |
Logistics dimensions (L x W x H) | 380x180x70 mm |
---|---|
Logistic Weight | 1560 g |
Packaged dimensions (D x W x H) | 380x180x70 mm |
Package weight | 1560 g |
Pliers diameter | 6.35 mm |
No-load speed | 22000 rpm |
Weight | 5.6 kg |
Air consumption | 1080 l/min |
Power | 900 W |
Usually arrives within 14 working days