Pincer angle grinder CP (Chicago Pneumatic)
Pliers diameter | 6.35 mm |
---|---|
No-load speed | 25000 rpm |
Weight | 0.9 kg |
Logistics dimensions (L x W x H) | 210x110x55 mm |
---|---|
Logistic Weight | 842 g |
Packaged dimensions (D x W x H) | 210x110x55 mm |
Package weight | 842 g |
Pliers diameter | 6.35 mm |
No-load speed | 25000 rpm |
Weight | 0.9 kg |
Air consumption | 540 l/min |
Power | 300 W |
Usually arrives within 14 working days