Pneumatic drill CP (Chicago Pneumatic)
Chuck capacity | 6 mm |
---|---|
No-load speed | 2400 rpm |
Weight | 30 kg |
Logistics dimensions (L x W x H) | 250x180x80 mm |
---|---|
Logistic Weight | 1050 g |
Packaged dimensions (D x W x H) | 250x180x80 mm |
Package weight | 1050 g |
Chuck capacity | 6 mm |
No-load speed | 2400 rpm |
Weight | 30 kg |
Air consumption | 540 l/min |
Power | 375 W |
No-load consumption | 10.8 l/s |
Total length | 320 mm |
Usually arrives within 14 working days