Pistol Grip Air Drill
Chuck capacity | 10 mm |
---|---|
No-load speed | 3000 rpm |
Weight | 1.09 kg |
Chuck capacity | 10 mm |
---|---|
No-load speed | 3000 rpm |
Weight | 1.09 kg |
Air consumption | 195 l/min |
Power | 460 W |
No-load consumption | 13 l/s |
Total length | 209 mm |
Type | Pistol Grip Air Drill |
Sound level | 94.7 dB |
Usually arrives within 14 working days