Pneumatic drill Ingersoll Rand
No-load speed | 500 rpm |
---|---|
Weight | 1.64 kg |
Air consumption | 113 l/min |
Logistics dimensions (L x W x H) | 195x156x46 mm |
---|---|
Logistic Weight | 1640 g |
Packaged dimensions (D x W x H) | 240x180x60 mm |
Package weight | 2040 g |
No-load speed | 500 rpm |
Weight | 1.64 kg |
Air consumption | 113 l/min |
Power | 370 W |
Usually arrives within 14 working days