Pneumatic drill CP (Chicago Pneumatic)
Chuck capacity | 13 mm |
---|---|
No-load speed | 900 rpm |
Weight | 33 kg |
Logistics dimensions (L x W x H) | 180x253x80 mm |
---|---|
Logistic Weight | 2142 g |
Packaged dimensions (D x W x H) | 180x253x80 mm |
Package weight | 2142 g |
Chuck capacity | 13 mm |
No-load speed | 900 rpm |
Weight | 33 kg |
Air consumption | 840 l/min |
Power | 750 W |
No-load consumption | 16.3 l/s |
Total length | 450 mm |
Usually arrives within 14 working days