Pneumatic wrenches CP (Chicago Pneumatic)
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 850 N.m |
Weight | 2.91 kg |
Logistics dimensions (L x W x H) | 210x215x85 mm |
---|---|
Logistic Weight | 2908 g |
Packaged dimensions (D x W x H) | 210x215x85 mm |
Package weight | 2908 g |
Square drive adapter | 1/2 '' |
Maximum torque | 850 N.m |
Weight | 2.91 kg |
No-load speed | 6400 rpm |
Air consumption | 708 l/min |
Total length | 394 mm |
Sound level | 96 dB |
Usually arrives within 14 working days