References
Ingersoll Rand:216B
Rubix:2578046



Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Maximum torque | 271 N.m |
| Weight | 1.27 kg |
Product details : INGERSOLL RAND 216B 3/8IN IMPACT WRENCH
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 196x47x56 mm |
|---|---|
| Logistic Weight | 1270 g |
| Packaged dimensions (D x W x H) | 240x86x60 mm |
| Package weight | 1360 g |
| Square drive adapter | 3/8 '' |
| Maximum torque | 271 N.m |
| Weight | 1.27 kg |
| No-load speed | 8500 rpm |
| Air consumption | 85 l/min |
| Sound level | 90 dB |
Show UNSPSC/ECL@SS
£ 207.47 excl. VAT
/ Each
£ 248.96 incl. VAT
- Usually arrives within 14 working days