Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Pneumatic tools
(271)
Pneumatic accessories and spare parts
(23)
See Pneumatic tools
< Back
Rubix Categories
Tools & Metrology
Pneumatic tools
Pneumatic tools
Pneumatic tools for assembling and removing equipment
Pneumatic wrenches
CHICAGO PNEUMATIC RECIP SAW CP7901KIT
CHICAGO PNEUMATIC RECIP SAW CP7901KIT
Pneumatic wrenches CP (Chicago Pneumatic)
References
cp (chicago pneumatic):
8941079011
rubix:
080655
Technical specifications
Square drive adapter
1/4
''
Weight
0.86
kg
See all Specifications
Product details
Technical specifications
Product details : CHICAGO PNEUMATIC RECIP SAW CP7901KIT
Technical specifications
Attributes
Square drive adapter
1/4
''
Weight
0.86
kg
Air consumption
156
l/min
Total length
229
mm
Sound level
89
dB
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
359.83
excl. VAT
/
Each
£
431.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INGERSOLL RAND 105-D3 FLATH RATWRENCH 3/8
INGERSOLL RAND 2025MAX ANGLE IMPACT 1/2IN DRIVE
CHICAGO PNEUMATIC CP7732 1/2 INCH STUBBY IMPACT WRENCH
CP 1INS/DUTYIMP WRENCH CP5000
BAHCO BP815 1/2IN IMPACT WRENCH 620NM
INGERSOL 631L IMPACT WRENCH IR-631L
"WERA 004077 8100SC7 SOCKET SET 1/2"" DRIVE METRIC ZYKLOP METALPUSH 28PC"
FACOM NM.3000FPB 1 PISTOL IMPACT WRENCH SHORT ANVIL
INGERSOLL RAND 1105MAX-D2 MINI COMP RATCHET 1/4 DRIVE
FACOM NS.A1700F2PB ANGULAR IMPACT WRENCH
INGERSOLL RAND R3130-K12-EU 20V 3/8IN DRIVE RATCHET KIT 2.5AH BATTERY
INGERSOLL RAND 2115QTIMAX TITANIUM 3/8IN IMPACT WRENCH
INGERSOLL RAND 107XPA AIR RATCHET WRENCH 3/8IN SQUARE DRIVE
INGERSOLL RAND 1099XPA 1/2IN DR RATCHET
FACOM NK.3000FPB 3/4 TITANIUM IMPACT WRENCH