Pneumatic wrenches CP (Chicago Pneumatic)
Square drive adapter | 1 '' |
---|---|
Maximum torque | 3390 N.m |
Weight | 17.73 kg |
Logistics dimensions (L x W x H) | 691x250x184 mm |
---|---|
Logistic Weight | 17727 g |
Packaged dimensions (D x W x H) | 691x250x184 mm |
Package weight | 17727 g |
Square drive adapter | 1 '' |
Maximum torque | 3390 N.m |
Weight | 17.73 kg |
No-load speed | 3700 rpm |
Air consumption | 1500 l/min |
Total length | 121 mm |
Sound level | 103 dB |
Usually arrives within 14 working days