Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 12 mm |
---|---|
Thread | 1 mm |
Length/Diameter comparison of the thread | 1.83 mm |
Diameter | 12 mm |
---|---|
Thread | 1 mm |
Length/Diameter comparison of the thread | 1.83 mm |
Length of cut | 22 mm |
Type of tail | cylindrical |
Total length | 83 mm |
Tail diameter | 12 mm |
Number of teeth | 4 |
Usually arrives within 14 working days