Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2157.5X1.5 6821310
DORMER J2157.5X1.5 6821310
Solid carbide thread-cutting millers Dormer
References
dormer:
J2157.5X1.5
rubix:
376A2608
ean:
7320760688885
Technical specifications
Diameter
7.5
mm
Thread
1.5
mm
Length of cut
21
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2157.5X1.5 6821310
Technical specifications
Attributes
Diameter
7.5
mm
Thread
1.5
mm
Length of cut
21
mm
Total length
72
mm
Tail diameter
8
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
170.78
excl. VAT
/
Each
£
204.94
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
DORMER J21510.0X2.0 6821306
DORMER J2107.5X1.5 J210 M10 X 1.50 THREAD MILLING CUTTER 6821304
ISCAR MTECS 08077C35 14UN 5667141 MTECS08077C3.5 14 UN
SANDVIK R217.15C160250AK42N1630 SC MILLING CM PLURA 2 5743856
SANDVIK R217.13-012035AC05PH07F SC MILLING CM PLURA 2 6424151
SANDVIK R217.13-064125AC16P1620 SC MILLING CM PLURA 2 6416838
DORMER J26019.9-11.5 CUTTER 1 INCH . 2 INCH X 11.5 6821348
DORMER J20513.6X2.0 6821296
SANDVIK PLURA T/MILL CUT R217.73-099180AC15N 1630
SANDVIK R217.15C160150AC30N1630 SC MILLING CM PLURA 2 5743853
SANDVIK R217.34C100130AC21N 1630 5743837
SANDVIK R217.15C190300AK50N 1630 5743861
SANDVIK R217.13C065125CC17K 1630 6304508
SANDVIK R217.13-023050AC09PH07F SC MILLING CM PLURA 2 6424154
DORMER J22010.0X1.0 6821312