Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J22020.0X2.0 6821321
DORMER J22020.0X2.0 6821321
Solid carbide thread-cutting millers Dormer
References
dormer:
J22020.0X2.0
rubix:
376A2625
ean:
7320760688991
Technical specifications
Diameter
20
mm
Thread
2
mm
Length of cut
35
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J22020.0X2.0 6821321
Technical specifications
Attributes
Diameter
20
mm
Thread
2
mm
Length of cut
35
mm
Total length
104
mm
Tail diameter
20
mm
Number of teeth
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
429.54
excl. VAT
/
Each
£
515.45
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER J21512.0X2.0 6821307
SANDVIK R217.14C045100AC13N 1630 5743819
SANDVIK R217.13-048100AC18PH07F SC MILLING CM PLURA 2 6424157
SANDVIK R217.94-100190BC20N1630 SC MILLING CM PLURA 2 6251185
DORMER J23512.0-11 J235 5/8 X 11 THREAD MILLING CUTTER 6821340
SANDVIK R217.14C099175CC26K 1630 6304510
DORMER J22010.0X1.5 6821313
SANDVIK R217.14C120150AC22N1630 SC MILLING CM PLURA 2 5743833
SANDVIK R217.95-200140BC35N 1630 6251188
DORMER J2159.5X1.75 6821311
SANDVIK R217.15-060125AC12M1620 SC MILLING CM PLURA 2 6251191
SANDVIK R217.14C080100AC16N 1630 5743829
DORMER J28014.0-19 6821352
WALTERPROT H5033008-M12 THREAD MILLING CUTTERS SOLID CARBIDE 5539004
DORMER J23510.0-12 6821338