Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2204.8X.5 6821322
DORMER J2204.8X.5 6821322
Solid carbide thread-cutting millers Dormer
References
dormer:
J2204.8X.5
rubix:
376A2612
ean:
7320760689004
Technical specifications
Diameter
4.8
mm
Thread
0.5
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2204.8X.5 6821322
Technical specifications
Attributes
Diameter
4.8
mm
Thread
0.5
mm
Length of cut
10
mm
Total length
57
mm
Tail diameter
6
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.78
excl. VAT
/
Each
£
122.14
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R217.35C140160AC31N 1630 PLURA SOLID CARBIDE END MILL 5743847
SANDVIK R217.14-100100AC20N1630 SC MILLING CM PLURA 2 6251201
DORMER J2004.1X.8 J200 M5 X 0.80 THREAD MILLING CUTTER 10 HA 6821290
DORMER J26019.9-11.5 CUTTER 1 INCH . 2 INCH X 11.5 6821348
SANDVIK 6416850 R217.15-095175AC24P 1620 THREAD MILL
SANDVIK PLURA T/MILL CUT R217.33C048280AC13N 1630
DORMER J2806.0-28 6821356
SANDVIK R217.13-031070AC08P 1620 6416854
DORMER J24510.0-18 6821342
SANDVIK R217.33-013640AC05P1620 SC MILLING CM PLURA 2 6416865
SANDVIK R217.15C160150AC30N1630 SC MILLING CM PLURA 2 5743853
DORMER J20513.6X2.0 6821296
SANDVIK R216F-3270E-LP20A MILLING CM T-/U-MAX&SCREWCLAMP 5743846
SANDVIK R217.13-015040AC04P 1620 6416851
WALTERPROT H5033008-M12 THREAD MILLING CUTTERS SOLID CARBIDE 5539004