Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2059.9X1.75 6821299
DORMER J2059.9X1.75 6821299
Solid carbide thread-cutting millers Dormer
References
dormer:
J2059.9X1.75
rubix:
376A2598
ean:
7320760688779
Technical specifications
Diameter
9.9
mm
Thread
1.75
mm
Length of cut
26.25
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2059.9X1.75 6821299
Technical specifications
Attributes
Diameter
9.9
mm
Thread
1.75
mm
Length of cut
26.25
mm
Total length
83
mm
Tail diameter
14
mm
Number of teeth
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
247.25
excl. VAT
/
Each
£
296.70
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
DORMER J2458.0-20 6821346
SANDVIK R217.13-023050AC06S1610 SC MILLING CM PLURA 2 6416834
DORMER J2107.5X1.5 J210 M10 X 1.50 THREAD MILLING CUTTER 6821304
SANDVIK PLURA T/MILL CUT R217.73-099180AC15N 1630
SANDVIK R217.34C100130AC21N 1630 5743837
SANDVIK R217.13-060100AC12N 1630 6251199
WALTERPROT H5150106-M16X1.5 THREAD MILLING CUTTERS 5115461
DORMER J2003.2X.7 J200 M4 X 0.70 THREAD MILLING CUTTER 10 HA 6821169
DORMER J28025.0-11 6821355
SANDVIK R217.14-040080AC10S1610 SC MILLING CM PLURA 2 6416836
SANDVIK R216F-3270E-L1010 MILLING CM T-/U-MAX&SCREWCLAMP 5743848
DORMER J24514.0-16 J245 3/4 X 16 THREAD MILLING CUTTER 6821343
SANDVIK R217.94-100190BC20N1630 SC MILLING CM PLURA 2 6251185
SANDVIK PLURA T/MILL CUT R217.33C055180AC14N 1630
DORMER J2206.0X.75 6821323