Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2107.5X1.5 J210 M10 X 1.50 THREAD MILLING CUTTER 6821304
DORMER J2107.5X1.5 J210 M10 X 1.50 THREAD MILLING CUTTER 6821304
Solid carbide thread-cutting millers Dormer
References
dormer:
J2107.5X1.5
rubix:
293A7419
ean:
7320760688823
Technical specifications
Diameter
7.5
mm
Thread
1.5
mm
Length of cut
21
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2107.5X1.5 J210 M10 X 1.50 THREAD MILLING CUTTER 6821304
Technical specifications
Attributes
Diameter
7.5
mm
Thread
1.5
mm
Length of cut
21
mm
Total length
72
mm
Tail diameter
8
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
154.10
excl. VAT
/
Each
£
184.92
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
WALTER H5336006-UNJF1/4 THREAD MILLING CUTTERS 5115535
DORMER J21010.0X2.0 6821300
SANDVIK R217.15-140100AC26N1630 SC MILLING CM PLURA 2 6251205
DORMER J22514.0X1.5 6821327
SANDVIK R217.13-031070AC08P 1620 6416854
SANDVIK 6416850 R217.15-095175AC24P 1620 THREAD MILL
SANDVIK R217.33-048200AC19P 1620 6416872
SANDVIK R217.13-023050AC06S1610 SC MILLING CM PLURA 2 6416834
DORMER J2004.1X.8 J200 M5 X 0.80 THREAD MILLING CUTTER 10 HA 6821290
DORMER J2355.5-18 6821335
SANDVIK R217.15-190300AC50N 1630 6251210
ISCAR MTECS 08077C35 14UN 5667141 MTECS08077C3.5 14 UN
SANDVIK R217.95-250110BC45N1630 SC MILLING CM PLURA 2 6251189
SANDVIK R217.13C041080CC11K 1630 6304506
DORMER J2607.9-27 CUTTER 1/8 INCH X 27 6821349