DORMER J28025.0-11 6821355


Solid carbide thread-cutting millers Dormer

References
dormer:J28025.0-11
rubix:376A2646
ean:7320760689332
brand logo
brand logo
Technical specifications
Length of cut45 mm
Total length121 mm
Tail diameter25 mm
See all Specifications

Product details : DORMER J28025.0-11 6821355


Technical specifications


Attributes
Length of cut45 mm
Total length121 mm
Tail diameter25 mm
Number of teeth6
Show UNSPSC/ECL@SS
£ 515.78 excl. VAT
/ Each
£ 618.94 incl. VAT
  • Usually arrives within 14 working days