Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 9.9 mm |
---|---|
Length/Diameter comparison of the thread | 6.54 mm |
Length of cut | 64.73 mm |
Diameter | 9.9 mm |
---|---|
Length/Diameter comparison of the thread | 6.54 mm |
Length of cut | 64.73 mm |
Type of tail | WELDON |
Tail diameter | 10 mm |
Number of teeth | 3 |
Usually arrives within 14 working days