Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2104.5X1.0 6821302
DORMER J2104.5X1.0 6821302
Solid carbide thread-cutting millers Dormer
References
dormer:
J2104.5X1.0
rubix:
376A2601
ean:
7320760688809
Technical specifications
Diameter
4.5
mm
Thread
1
mm
Length of cut
13
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2104.5X1.0 6821302
Technical specifications
Attributes
Diameter
4.5
mm
Thread
1
mm
Length of cut
13
mm
Total length
57
mm
Tail diameter
6
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.78
excl. VAT
/
Each
£
122.14
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
DORMER J2357.5-16 6821336
CUTLINE 855961 3 FLUT CARBID THREAD MILL WITH CHAMFER 60 OZMA M8 X 1.2
WALTERPROT H5033008-M12 THREAD MILLING CUTTERS SOLID CARBIDE 5539004
SANDVIK R217.13-064125AC16P1620 SC MILLING CM PLURA 2 6416838
SANDVIK R217.13C048100CC13K 1630 6304507
SANDVIK R217.13-023050AC09PH07F SC MILLING CM PLURA 2 6424154
SANDVIK R217.13-040080AC15PH07F SC MILLING CM PLURA 2 6424156
SANDVIK R216F-3270E-L1010 MILLING CM T-/U-MAX&SCREWCLAMP 5743848
SANDVIK R217.34C100130AC21N 1630 5743837
DORMER J2204.8X.5 6821322
DORMER J2006.5X1.25 J200 M8 X 1.25 THREAD MILLING CUTTER 6821292
SANDVIK R217.13-048100AC12P 1620 6416856
SANDVIK R217.13-032070AC08N 1630 END MILL FOR THREAD MILLING 5743851
SANDVIK R217.93-060280BC15N1630 SC MILLING CM PLURA 2 6251184
DORMER J21010.0X2.0 6821300