DORMER J2357.5-16 6821336


Solid carbide thread-cutting millers Dormer

References
dormer:J2357.5-16
rubix:376A2632
ean:7320760689141
brand logo
brand logo
Technical specifications
Length of cut19 mm
Total length63 mm
Tail diameter8 mm
See all Specifications

Product details : DORMER J2357.5-16 6821336


Technical specifications


Attributes
Length of cut19 mm
Total length63 mm
Tail diameter8 mm
Number of teeth4
Show UNSPSC/ECL@SS
£ 154.69 excl. VAT
/ Each
£ 185.63 incl. VAT
  • Usually arrives within 14 working days