Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 13.6 mm |
---|---|
Thread | 2 mm |
Length/Diameter comparison of the thread | 6.76 mm |
Diameter | 13.6 mm |
---|---|
Thread | 2 mm |
Length/Diameter comparison of the thread | 6.76 mm |
Length of cut | 92 mm |
Type of tail | Cylindrical |
Tail diameter | 18 mm |
Number of teeth | 4 |
Usually arrives within 14 working days