Thread Milling Cutter
Diameter | 4.5 mm |
---|---|
Thread | 4.5 mm |
Length/Diameter comparison of the thread | 9 mm |
Diameter | 4.5 mm |
---|---|
Thread | 4.5 mm |
Length/Diameter comparison of the thread | 9 mm |
Length of cut | 9 mm |
Total length | 57 mm |
Tail diameter | 6 mm |
Number of teeth | 4 |
Material | Carbide |
Usually arrives within 14 working days