Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J22014.0X1.0 6821316
DORMER J22014.0X1.0 6821316
Solid carbide thread-cutting millers Dormer
References
dormer:
J22014.0X1.0
rubix:
376A2620
ean:
7320760688946
Technical specifications
Diameter
14
mm
Thread
1
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J22014.0X1.0 6821316
Technical specifications
Attributes
Diameter
14
mm
Thread
1
mm
Length of cut
26
mm
Total length
83
mm
Tail diameter
14
mm
Number of teeth
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
325.45
excl. VAT
/
Each
£
390.54
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER J28020.0-14 6821354
SANDVIK R217.34C075160AC19N 1630 PLURA SOLID CARBIDE END MILL 5743827
SANDVIK R217.15-100100AC20M1620 SC MILLING CM PLURA 2 6251193
SANDVIK R217.15-200200AC35N 1630 6251209
CUTLINE 855963 3 FLUT CARBID THREAD MILL WITH CHAMFER 60 OZMA M12 X 1.
DORMER J2156.0X1.25 6821309
SANDVIK PLURA T/MILL CUT R217.34C080200AC19N 1630
SANDVIK R217.13-023050AC06S1610 SC MILLING CM PLURA 2 6416834
SANDVIK PLURA T/MILL CUT R217.73-079270AC11N 1630
DORMER J28025.0-11 6821355
DORMER J2456.0-24 6821345
SANDVIK R217.14-048100AC12S1610 SC MILLING CM PLURA 2 6444055
DORMER J22510.0X1.5 6821331
SANDVIK R217.13-048100AC18PH07F SC MILLING CM PLURA 2 6424157
DORMER J2454.8-28 6821344