DORMER J28020.0-14 6821354


Solid carbide thread-cutting millers Dormer

References
dormer:J28020.0-14
rubix:376A2645
ean:7320760689325
brand logo
brand logo
Technical specifications
Length of cut35 mm
Total length104 mm
Tail diameter20 mm
See all Specifications

Product details : DORMER J28020.0-14 6821354


Technical specifications


Attributes
Length of cut35 mm
Total length104 mm
Tail diameter20 mm
Number of teeth5
Show UNSPSC/ECL@SS
£ 429.53 excl. VAT
/ Each
£ 515.44 incl. VAT
  • Usually arrives within 14 working days