DORMER J23512.0-11 J235 5/8 X 11 THREAD MILLING CUTTER 6821340


Solid carbide thread-cutting millers Dormer

References
dormer:J23512.0-11
rubix:293A7420
ean:7320760689189
brand logo
brand logo
Technical specifications
Length of cut26 mm
Total length83 mm
Tail diameter12 mm
See all Specifications

Product details : DORMER J23512.0-11 J235 5/8 X 11 THREAD MILLING CUTTER 6821340


Technical specifications


Attributes
Length of cut26 mm
Total length83 mm
Tail diameter12 mm
Number of teeth4
Show UNSPSC/ECL@SS
£ 279.45 excl. VAT
/ Each
£ 335.34 incl. VAT
  • Usually arrives within 14 working days