Thread Milling Cutter
Threading | M16x2 |
---|---|
Diameter | 16 mm |
Length of cut | 30 mm |
Threading | M16x2 |
---|---|
Diameter | 16 mm |
Length of cut | 30 mm |
Type of tail | WELDON |
Total length | 92 mm |
Tail diameter | 16 mm |
Number of teeth | 6 |
Material | Carbide |
Coating | TiCN |
Usually arrives within 14 working days