Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J22514.0X1.5 6821327
DORMER J22514.0X1.5 6821327
Solid carbide thread-cutting millers Dormer
References
dormer:
J22514.0X1.5
rubix:
376A2628
ean:
7320760689059
Technical specifications
Diameter
14
mm
Thread
1.5
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J22514.0X1.5 6821327
Technical specifications
Attributes
Diameter
14
mm
Thread
1.5
mm
Length of cut
26
mm
Total length
83
mm
Tail diameter
14
mm
Number of teeth
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
361.68
excl. VAT
/
Each
£
434.02
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R217.13C082150CC21K 1630 6304509
DORMER J22516.0X1.5 6821328
SANDVIK R217.13-039080AC8H1630 SC MILLING CM PLURA 2 7382490
SANDVIK R217.13-015040AC04S1610 SC MILLING CM PLURA 2 6416832
SANDVIK R217.13-030070AC6H1630 SC MILLING CM PLURA 2 7382429
DORMER J24510.0-18 6821342
DORMER J20511.6X2.0 6821295
DORMER J21512.0X2.0 6821307
DORMER J2456.0-24 6821345
CUTLINE 855963 3 FLUT CARBID THREAD MILL WITH CHAMFER 60 OZMA M12 X 1.
SANDVIK R217.14C095175AK26N 1630 PLURA SOLID CARBIDE END MILL 5743831
SANDVIK R217.13-040080AC15PH07F SC MILLING CM PLURA 2 6424156
SANDVIK PLURA T/MILL CUT R217.55-199115AC27N 1630
SANDVIK R217.33-052280AC19P 1620 6416879
SANDVIK R217.13-060075AC12N 1630 6251198