Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J20511.6X2.0 6821295
DORMER J20511.6X2.0 6821295
Solid carbide thread-cutting millers Dormer
References
dormer:
J20511.6X2.0
rubix:
376A2599
ean:
7320760688731
Technical specifications
Diameter
11.6
mm
Thread
2
mm
Length of cut
30
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J20511.6X2.0 6821295
Technical specifications
Attributes
Diameter
11.6
mm
Thread
2
mm
Length of cut
30
mm
Total length
92
mm
Tail diameter
16
mm
Number of teeth
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
323.15
excl. VAT
/
Each
£
387.78
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R217.13-060100AC12N 1630 6251199
SANDVIK R217.13-023050AC09PH07F SC MILLING CM PLURA 2 6424154
SANDVIK PLURA T/MILL CUT R217.33C055180AC14N 1630
WALTERPROT H5033008-M12 THREAD MILLING CUTTERS SOLID CARBIDE 5539004
SANDVIK PLURA T/MILL CUT R217.55-199115AC27N 1630
SANDVIK R217.13-019045AC05P1620 SC MILLING CM PLURA 2 6416852
DORMER J22514.0X1.5 6821327
SANDVIK R217.33-035240AC14P1620 SC MILLING CM PLURA 2 6416871
DORMER J2058.2X1.50 6821298
DORMER J22019.0X3.0 6821320
SANDVIK R217.33C048200AC13N1630 SC MILLING CM PLURA 2 5743868
SANDVIK R217.14C136200CC34K1630 SC MILLING CM PLURA 2 6304512
SANDVIK R217.13C060075AC12N1630 SC MILLING CM PLURA 2 5743859
DORMER J20011.6X2.0 J200 M14 X 2.00 THREAD MILLING CUTTER 6821167
DORMER J2206.0X.75 6821323