Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J21512.0X2.0 6821307
DORMER J21512.0X2.0 6821307
Solid carbide thread-cutting millers Dormer
References
dormer:
J21512.0X2.0
rubix:
376A2611
ean:
7320760688854
Technical specifications
Diameter
12
mm
Thread
2
mm
Length of cut
34
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J21512.0X2.0 6821307
Technical specifications
Attributes
Diameter
12
mm
Thread
2
mm
Length of cut
34
mm
Total length
92
mm
Tail diameter
12
mm
Number of teeth
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
361.68
excl. VAT
/
Each
£
434.02
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R217.35C140160AC31N 1630 PLURA SOLID CARBIDE END MILL 5743847
SANDVIK R217.16-250200AC46N1630 SC MILLING CM PLURA 2 6251211
DORMER J23510.0-12 6821338
SANDVIK R217.13-031070AC12P1620 SC MILLING CM PLURA 2 6416861
SANDVIK R216F-3270E-L1010 MILLING CM T-/U-MAX&SCREWCLAMP 5743848
SANDVIK R217.15-060125AC12M1620 SC MILLING CM PLURA 2 6251191
SANDVIK R217.13-060100AC12N 1630 6251199
SANDVIK PLURA T/MILL CUT R217.73-099180AC15N 1630
DORMER J23514.0-10 6821341
SANDVIK R217.13-023050AC09P1620 SC MILLING CM PLURA 2 6416860
DORMER J2157.5X1.5 6821310
SANDVIK R217.13-015040AC06PH07F SC MILLING CM PLURA 2 6424152
WALTER H5336006-UNJF1/4 THREAD MILLING CUTTERS 5115535
DORMER J28025.0-11 6821355
SANDVIK R217.13C048100CC13K 1630 6304507