SANDVIK R217.13-060075AC12N 1630 6251198


Solid carbide thread-cutting millers Sandvik Coromant

References
sandvik coromant:R217.13-060075AC12N1630
rubix:288A3801
manufacturer :6251198
brand logo
brand logo
Technical specifications
Diameter6 mm
Thread0.75 mm
Length/Diameter comparison of the thread2 mm
See all Specifications

Product details : SANDVIK R217.13-060075AC12N 1630 6251198


Technical specifications


Attributes
Diameter6 mm
Thread0.75 mm
Length/Diameter comparison of the thread2 mm
Length of cut12 mm
Type of tailCylindrical
Total length57 mm
Tail diameter6 mm
Number of teeth3
Show UNSPSC/ECL@SS
£ 218.17 excl. VAT
/ Each
£ 261.80 incl. VAT
  • Usually arrives within 14 working days