DORMER J2355.5-18 6821335


Solid carbide thread-cutting millers Dormer

References
dormer:J2355.5-18
rubix:376A2631
ean:7320760689134
brand logo
brand logo
Technical specifications
Length of cut14 mm
Total length57 mm
Tail diameter6 mm
See all Specifications

Product details : DORMER J2355.5-18 6821335


Technical specifications


Attributes
Length of cut14 mm
Total length57 mm
Tail diameter6 mm
Number of teeth3
Show UNSPSC/ECL@SS
£ 140.30 excl. VAT
/ Each
£ 168.36 incl. VAT
  • Usually arrives within 14 working days